Skip Content
TARP,TRANSPARENT,POLYETHYLENE,40X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,TRANSPARENT,POLYETHYLENE,40X60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTL7
  • Mfr. Model # 5WTL7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Colour Transparent
  • Finished Size 38 ft. 6" x 59 ft.
  • Item Tarp
  • Thickness 5.1 mil
  • Standards ISO
  • Tarp Material Polyethylene
  • Cut Size 40 x 60 ft.
  • Tarp Item Tarp
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 59 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 38 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 3.4 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list