TARP,TRANSPARENT,POLYETHYLENE,30X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,TRANSPARENT,POLYETHYLENE,30X50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTL6
  • Mfr. Model # 5WTL6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.9 lbs

Technical Specs

  • Colour Transparent
  • Finished Size 28 ft. 10" x 49 ft. 2"
  • Thickness 5.1 mil
  • Standards ISO
  • Cut Size 30 x 50 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 49 ft. 2"
  • Tarp Finished Width 28 ft. 10"
  • Tarp Seam Finish Heat Sealed
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Grommet Spacing 36"
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list