Skip Content
TARP,TRANSPARENT,POLYETHYLENE,25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,TRANSPARENT,POLYETHYLENE,25X40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTL5
  • Mfr. Model # 5WTL5
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Technical Specs

  • Colour Transparent
  • Finished Size 23 ft. 10" x 39 ft. 4"
  • Item Tarp
  • Thickness 5.1 mil
  • Standards ISO
  • Cut Size 25 x 40 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 39 ft. 4"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 23 ft. 10"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list