TARP,TEAR RESISTANT,CANVAS,20X20FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,TEAR RESISTANT,CANVAS,20X20FT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10P566
  • Mfr. Model # 10P566
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.29 lbs

Technical Specs

  • Colour Jade Green
  • Finished Size 19 ft. 6" x 19 ft. 6"
  • Standards CPAI-63
  • Thickness 15 mil
  • Cut Size 20 x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Tarp Resistant Features Tear Resistant
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Strength Standard Duty
  • Tarp Finished Width 19 ft. 6"
  • Tarp Finished Length 19 ft. 6"
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 15 oz./yd.
  • Grommet I.D. 1/2"
  • Grommet Spacing 24"
  • Grommet Material Nickel Plated Brass
  • High Visibility No
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list