Skip Content
TARP,TEAR RESISTANT,CANVAS,15X20FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,TEAR RESISTANT,CANVAS,15X20FT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10P564
  • Mfr. Model # 10P564
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.5 lbs

Technical Specs

  • Colour Jade Green
  • Finished Size 14 ft. 6" x 19 ft. 6"
  • Item Tarp
  • Thickness 15 mil
  • Standards CPAI-63
  • Cut Size 15 x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Tarp Resistant Features Tear Resistant
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 14 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 15 oz./yd.
  • Breathable No
  • Grommet I.D. 1/2"
  • High Visibility No
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list