Skip Content
TARP,TEAR RESISTANT,CANVAS,12X16FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,TEAR RESISTANT,CANVAS,12X16FT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10P563
  • Mfr. Model # 10P563
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.85 lbs

Technical Specs

  • Item Tarp
  • Thickness 15 mil
  • Colour Jade Green
  • Finished Size 11 ft. 6" x 15 ft. 6"
  • Cut Size 12 x 16 ft.
  • Standards CPAI-63
  • Tarp Material Polyester Coated Cotton Canvas
  • Tarp Resistant Features Tear Resistant
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Finished Length 15 ft. 6"
  • Tarp Finished Width 11 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 15 oz./yd.
  • Grommet I.D. 1/2"
  • High Visibility No
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list