Skip Content
TARP,STANDARD DUTY,CANVAS,8 X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,8 X 20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTT4
  • Mfr. Model # 5WTT4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.17 lbs

Technical Specs

  • Finished Size 7 ft. 6" x 19 ft. 6"
  • Colour Green
  • Item Tarp
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 8 ft. x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Tarp Item Tarp
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 7 ft. 6"
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Tarp Strength Standard Duty
  • Fabric Weight 10 oz./yd.
  • Grommet I.D. 1/2"
  • High Visibility No
  • Breathable Yes
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list