TARP,STANDARD DUTY,CANVAS,8 X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,STANDARD DUTY,CANVAS,8 X 20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTR3
  • Mfr. Model # 5WTR3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Finished Size 7 ft. 6" x 19 ft. 6"
  • Colour Brown
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 8 ft. x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Width 7 ft. 6"
  • Tarp Finished Length 19 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Double Stitched
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Fabric Weight 10 oz./yd.
  • Grommet Material Nickel Plated Brass
  • Grommet I.D. 1/2"
  • High Visibility No
  • Breathable Yes
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list