Skip Content
TARP,STANDARD DUTY,CANVAS,6 X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,6 X 10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTR0
  • Mfr. Model # 5WTR0
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Finished Size 5 ft. 6" x 9 ft. 6"
  • Item Tarp
  • Colour Brown
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 6 ft. x 10 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Insulated No
  • Tarp Finished Length 9 ft. 6"
  • Tarp Finished Width 5 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • High Visibility No
  • Grommet I.D. 1/2"
  • Fabric Weight 10 oz./yd.
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"
  • Breathable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list