Skip Content
TARP,STANDARD DUTY,CANVAS,4 X 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,4 X 8FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTP7
  • Mfr. Model # 5WTP7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Colour Brown
  • Finished Size 3 ft. 6" x 7 ft. 6"
  • Item Tarp
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 4 ft. x 8 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Tarp Item Tarp
  • Tarp Finished Length 7 ft. 6"
  • Insulated No
  • Tarp Strength Standard Duty
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Width 3 ft. 6"
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • Grommet Material Nickel Plated Brass
  • Fabric Weight 10 oz./yd.
  • Breathable Yes
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list