Skip Content
TARP,STANDARD DUTY,CANVAS,4 X 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,4 X 12FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTT2
  • Mfr. Model # 5WTT2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.34 lbs

Technical Specs

  • Finished Size 3 ft. 6" x 11 ft. 6"
  • Item Tarp
  • Colour Green
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 4 ft. x 12 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Finished Length 11 ft. 6"
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Finished Width 3 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • Fabric Weight 10 oz./yd.
  • High Visibility No
  • Breathable Yes
  • Grommet Spacing 24"
  • Grommet Material Nickel Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List