Skip Content
TARP,STANDARD DUTY,CANVAS,16 X 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,16 X 24FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTT6
  • Mfr. Model # 5WTT6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Finished Size 15 ft. 6" x 23 ft. 6"
  • Colour Green
  • Item Tarp
  • Thickness 20 mil
  • Standards CPAI-63
  • Cut Size 16 ft. x 24 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 23 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Finished Width 15 ft.
  • Water Resistant/Waterproof Water Resistant
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • High Visibility No
  • Fabric Weight 10 oz./yd.
  • Grommet I.D. 1/2"
  • Breathable Yes
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list