Skip Content
TARP,STANDARD DUTY,CANVAS,16 X 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,16 X 24FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTR8
  • Mfr. Model # 5WTR8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.5 lbs

Technical Specs

  • Colour Brown
  • Finished Size 15 ft. 6" x 23 ft. 6"
  • Item Tarp
  • Thickness 20 mil
  • Cut Size 16 ft. x 24 ft.
  • Standards CPAI-63
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 23 ft. 6"
  • Tarp Finished Width 15 ft.
  • Tarp Seam Finish Double Stitched
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Fabric Weight 10 oz./yd.
  • High Visibility No
  • Grommet I.D. 1/2"
  • Breathable Yes
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list