Skip Content
TARP,STANDARD DUTY,CANVAS,15 X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,STANDARD DUTY,CANVAS,15 X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTR7
  • Mfr. Model # 5WTR7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.7 lbs

Technical Specs

  • Finished Size 14 ft. 6" x 19 ft. 6"
  • Item Tarp
  • Thickness 20 mil
  • Colour Brown
  • Standards CPAI-63
  • Cut Size 15 x 20 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 14 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Tarp Seam Finish Double Stitched
  • Grommet I.D. 1/2"
  • Fabric Weight 10 oz./yd.
  • High Visibility No
  • Breathable Yes
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list