Skip Content
TARP,REVERSIBLE,VINYL,8X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,REVERSIBLE,VINYL,8X10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTW5
  • Mfr. Model # 5WTW5
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Black/Green
  • Item Tarp
  • Finished Size 7 ft. 4" x 9 ft. 6"
  • Thickness 15 mil
  • Cut Size 8 x 10 ft.
  • Tarp Material Vinyl Coated Nylon
  • Fabric Weight 13 oz./yd.
  • Tarp Finished Width 7 ft. 4"
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 9 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Breathable No
  • Grommet Spacing 24"
  • High Visibility No
  • Grommet Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list