Skip Content
TARP,REVERSIBLE,POLYETHYLENE,50X80F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,REVERSIBLE,POLYETHYLENE,50X80F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTL2
  • Mfr. Model # 5WTL2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Features Reversible
  • Colour Brown/Black
  • Item Tarp
  • Finished Size 48 ft. x 79 ft. 4"
  • Thickness 5.1 mil
  • Standards ISO
  • Tarp Material Polyethylene
  • Cut Size 50 x 80 ft.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 79 ft. 4"
  • Tarp Finished Width 48 ft.
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 3.4 oz./yd.
  • Grommet Material Aluminum
  • Breathable No
  • High Visibility No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list