Skip Content
TARP,REVERSIBLE,POLYETHYLENE,50X80F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,REVERSIBLE,POLYETHYLENE,50X80F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTK8
  • Mfr. Model # 5WTK8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.5 lbs

Technical Specs

  • Features Reversible
  • Finished Size 48 ft. x 79 ft. 4"
  • Thickness 5.1 mil
  • Colour Blue/Green
  • Item Tarp
  • Tarp Material Polyethylene
  • Standards ISO
  • Cut Size 50 x 80 ft.
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Width 48 ft.
  • Tarp Finished Length 79 ft. 4"
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Fabric Weight 3.4 oz./yd.
  • High Visibility No
  • Grommet Spacing 36"
  • Breathable No
  • Grommet Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list