TARP,REVERSIBLE,POLYETHYLENE,40X60F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,REVERSIBLE,POLYETHYLENE,40X60F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTK7
  • Mfr. Model # 5WTK7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.1 lbs

Technical Specs

  • Colour Blue/Green
  • Features Reversible
  • Finished Size 38 ft. 6" x 59 ft.
  • Thickness 5.1 mil
  • Standards ISO
  • Cut Size 40 ft. x 60 ft.
  • Tarp Material Polyethylene
  • Tarp Item Tarp
  • Insulated No
  • Tarp Finished Length 59 ft.
  • Water Resistant/Waterproof Waterproof
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 38 ft. 6"
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Fabric Weight 3.4 oz./yd.
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list