TARP,REVERSIBLE,POLYETHYLENE,15X30F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,REVERSIBLE,POLYETHYLENE,15X30F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTN8
  • Mfr. Model # 5WTN8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.26 lbs

Technical Specs

  • Features Reversible
  • Finished Size 14 ft. 2" x 29 ft. 4"
  • Colour Silver/Black
  • Standards ISO
  • Thickness 10.5 mil
  • Tarp Material Polyethylene
  • Cut Size 15 x 30 ft.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Width 14 ft. 2"
  • Tarp Finished Length 29 ft. 4"
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 5.4 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list