Skip Content
TARP,REVERSIBLE,POLYETHYLENE,12X20F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,REVERSIBLE,POLYETHYLENE,12X20F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTN6
  • Mfr. Model # 5WTN6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Thickness 10.5 mil
  • Features Reversible
  • Item Tarp
  • Colour Silver/Black
  • Finished Size 11 ft. 4" x 19 ft. 6"
  • Standards ISO
  • Tarp Material Polyethylene
  • Cut Size 12 ft. x 20 ft.
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Finished Width 11 ft. 4"
  • Tarp Finished Length 19 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Heavy Duty
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 5.4 oz./yd.
  • Breathable No
  • High Visibility No
  • Grommet Material Aluminum
  • Grommet Spacing 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list