Skip Content
TARP,POLYETHYLENE,TRANSPARENT,12X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,POLYETHYLENE,TRANSPARENT,12X16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ53
  • Mfr. Model # 2ZJ53
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Colour Transparent
  • Finished Size 11 ft. 4" x 15 ft. 6"
  • Item Tarp
  • Thickness 5.1 mil
  • Cut Size 12 x 16 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 15 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Finished Width 11 ft. 4"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Standards ISO
  • Breathable No
  • Grommet Material Aluminum
  • High Visibility No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list