TARP,POLYETHYLENE,TRANSPARENT,10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,POLYETHYLENE,TRANSPARENT,10X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ52
  • Mfr. Model # 2ZJ52
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Transparent
  • Finished Size 9 ft. 6" x 11 ft. 4"
  • Thickness 5.1 mil
  • Cut Size 10 x 12 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Strength Standard Duty
  • Tarp Finished Length 11 ft. 4"
  • Tarp Item Tarp
  • Tarp Finished Width 9 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Standards ISO
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list