TARP,POLYETHYLENE,BLUE/GREEN,30X50F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,POLYETHYLENE,BLUE/GREEN,30X50F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W560
  • Mfr. Model # 3W560
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Blue/Green
  • Finished Size 28 ft. 10" x 49 ft. 2"
  • Thickness 5.1 mil
  • Cut Size 30 ft. x 50 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 49 ft. 2"
  • Tarp Finished Width 28 ft. 10"
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Standards ISO
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list