Skip Content
TARP,POLYETHYLENE,BLUE/GREEN,20X30F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,POLYETHYLENE,BLUE/GREEN,20X30F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W119
  • Mfr. Model # 5W119
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 14.6 lbs

Technical Specs

  • Item Tarp
  • Thickness 5.1 mil
  • Colour Blue/Green
  • Finished Size 19 ft. x 29 ft. 4"
  • Cut Size 20 ft. x 30 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 29 ft. 4"
  • Tarp Finished Width 19 ft.
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Standards ISO
  • Breathable No
  • Grommet Material Aluminum
  • High Visibility No
  • Grommet Spacing 18"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List