Skip Content
TARP POLY VINYL LAMINATED 20X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP POLY VINYL LAMINATED 20X30

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP2030L
  • Mfr. Model # TP2030L
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.8 lbs

Product Details

Lighter than canvas, non-absorbent and flame resistant, 13 oz. nylon tarp is suited for long term outdoor use. Superior resistance to UV rays, tears, water and flame. Flexible at low temperatures and in damp conditions. Nickel-plated brass grommets every

Technical Specs

  • Colour Black/Silver
  • Item Laminated Tarp
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 30 ft.
  • Tarp Resistant Features Flame Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list