TARP POLY VINYL LAMINATED 12X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TARP POLY VINYL LAMINATED 12X16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP1216L
  • Mfr. Model # TP1216L
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

Lighter than canvas, non-absorbent and flame resistant, 13 oz. nylon tarp is suited for long term outdoor use. Superior resistance to UV rays, tears, water and flame. Flexible at low temperatures and in damp conditions. Nickel-plated brass grommets every

Technical Specs

  • Colour Black/Silver
  • Water Resistant/Waterproof Water Resistant
  • Tarp Item Tarp
  • Tarp Resistant Features Flame Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 12 ft.
  • Tarp Finished Length 16 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list