TARP, POLY-TANK CONTAINMENT 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP, POLY-TANK CONTAINMENT 550

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5550TARP
  • Mfr. Model # 5550TARP
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With 5550-BK Poly-Tank 550 Unit
  • Colour Yellow
  • Height 50-1/2"
  • Includes Adjustable Cinch Straps
  • Item Tarp Cover
  • Material Vinyl Coated Polyester
  • Width 75"
  • Length 115"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list