Skip Content
TARP POLY SILVER HEAVY DUTY 16X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP POLY SILVER HEAVY DUTY 16X20FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP1620HD
  • Mfr. Model # TP1620HD
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.99 lbs

Product Details

Super-strong and highly tear-resistant, features a special ultraviolet treatment that protects against fading. Durable 14 x 14 weave (1000 denier). Made of 5.4 oz./sq. yd. heavy gauge material. Resist UV rays, water and mildew. Rustproof aluminum grommets

Technical Specs

  • Colour Silver
  • Item Heavy-Duty High Density Polyethylene
  • Tarp Item Tarp
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 20 ft.
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 16 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list