TARP,POLY FOAM BLANKET,POLYETH,12X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,POLY FOAM BLANKET,POLYETH,12X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUE8
  • Mfr. Model # 5WUE8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Orange
  • Thickness 3/16"
  • Features Insulating Foam Core
  • Finished Size 11 ft. 8" x 23 ft. 6"
  • Standards ISO
  • Cut Size 12 ft. x 24 ft.
  • Tarp Material Poly Foam Insulated Polyethylene
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 23 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 11 ft. 8"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list