Skip Content
TARP POLY BLUE 40X6OFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TARP POLY BLUE 40X6OFT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAY70PE4060B
  • Mfr. Model # 70PE4060B
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

40 x 60 foot blue polyethylene tarp. Uses: for covering and protecting equipment and materials on construction sites, farms, around the home, as sun-shades, for covering sports equipment, and boats.

Technical Specs

  • Tarp Item Machine Cover Tarp
  • Tarp Finished Length 60 ft.
  • Tarp Finished Width 40 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list