TARP POLY BLUE 30FT X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP POLY BLUE 30FT X 50FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP3050
  • Mfr. Model # TP3050
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.48 lbs

Product Details

Sturdy seams resist tearing and mildew. Finished size is slightly smaller than cut size. Made from high-density 10 x 10 weave (1000 denier) of polyethylene fibers coated on both sides with 1.8 mil thick polyethylene sheets. Seams are heat-sealed with poly

Technical Specs

  • Colour Blue
  • Tarp Finished Length 50 ft.
  • Tarp Item Tarp
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 30 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Tarp Seam Finish Heat Sealed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list