Skip Content
TARP POLY BLUE 20X24 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP POLY BLUE 20X24 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP2024LD
  • Mfr. Model # TP2024LD
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 7.0 lbs

Product Details

Light-duty polyethylene tarps. General purpose light-duty tarps for protecting equipment and materials. Also suitable for construction applications. High density 8 x 8 wave. 1000 Denier. Rustproof grommets every 36 in. Finished size is slightly smaller than cut size.

Technical Specs

  • Colour Blue
  • Item Light-Duty Polyethylene Tarp
  • Features General Purpose Light-Duty
  • Finished Size 24 ft. x 20 ft.
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.
  • Tarp Finished Width 24 ft.
  • Tarp Strength Standard Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list