Skip Content
TARP POLY BLUE 15FT X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP POLY BLUE 15FT X 20FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP1520
  • Mfr. Model # TP1520
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.39 lbs

Product Details

Sturdy seams resist tearing and mildew. Finished size is slightly smaller than cut size. Made from high-density 10 x 10 weave (1000 denier) of polyethylene fibers coated on both sides with 1.8 mil thick polyethylene sheets. Seams are heat-sealed with poly

Technical Specs

  • Item Heavy-Duty High Density Polyethylene
  • Colour Blue
  • Tarp Finished Length 20 ft.
  • Tarp Item Tarp
  • Tarp Finished Width 15 ft.
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Tarp Seam Finish Heat Sealed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list