Skip Content
TARP POLY BLUE 12X20 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP POLY BLUE 12X20 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP1220LD
  • Mfr. Model # TP1220LD
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 3.5 lbs

Product Details

Light-duty polyethylene tarps. General purpose light-duty tarps for protecting equipment and materials. Also suitable for construction applications. High density 8 x 8 wave. 1000 Denier. Rustproof grommets every 36 in. Finished size is slightly smaller than cut size.

Technical Specs

  • Colour Blue
  • Item Light-Duty Polyethylene Tarp
  • Finished Size 12 ft. x 20 ft.
  • Features General Purpose Light-Duty
  • Tarp Finished Width 12 ft.
  • Tarp Strength Standard Duty
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list