!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TARP POLY BLUE 12X18 FT

TARP POLY BLUE 12X18 FT

WESTWARD

TARP POLY BLUE 12X18 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARP POLY BLUE 12X18 FT

TARP POLY BLUE 12X18 FT

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWTP1218LD
  • Mfr. Model # TP1218LD
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Product Details

Light-duty polyethylene tarps. General purpose light-duty tarps for protecting equipment and materials. Also suitable for construction applications. High density 8 x 8 wave. 1000 Denier. Rustproof grommets every 36 in. Finished size is slightly smaller than cut size.

Technical Specs

  • Tarp Item Tarp
  • Tarp Finished Length 16 ft
  • Tarp Strength Standard Duty
  • Features General Purpose Light-Duty
  • Finished Size 12 ft. x 16 ft.
  • Tarp Finished Width 12 ft
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list