TARP,PE TARPAULIN,POLYETHYLENE,30X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,PE TARPAULIN,POLYETHYLENE,30X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUF4
  • Mfr. Model # 5WUF4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 71.45 lbs

Technical Specs

  • Finished Size 29 ft. 6" x 47 ft. 8"
  • Standards ISO
  • Thickness 12 mil
  • Colour Silver/Black
  • Tarp Material Polyethylene
  • Cut Size 30 x 48 ft.
  • Insulated No
  • Tarp Item Hay Cover Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 47 ft. 8"
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 29 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • High Visibility No
  • Fabric Weight 7.3 oz./yd.
  • Breathable No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list