Skip Content
TARP,PE TARPAULIN,POLYETHYLENE,25X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,PE TARPAULIN,POLYETHYLENE,25X4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUF3
  • Mfr. Model # 5WUF3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 61.45 lbs

Technical Specs

  • Colour Silver/Black
  • Thickness 12 mil
  • Item Hay Cover Tarp
  • Finished Size 24 ft. 6" x 47 ft. 8"
  • Standards ISO
  • Cut Size 25 x 48 ft.
  • Tarp Material Polyethylene
  • Insulated No
  • Tarp Item Hay Cover Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 24 ft. 6"
  • Tarp Finished Length 47 ft. 8"
  • Tarp Strength Heavy Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 7.3 oz./yd.
  • High Visibility No
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list