TARP,NYLON,VINYL LAM,BLACK/GREEN,6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,NYLON,VINYL LAM,BLACK/GREEN,6X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ56
  • Mfr. Model # 2ZJ56
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 4.79 lbs

Technical Specs

  • Colour Black/Green
  • Thickness 15 mil
  • Finished Size 5 ft. 8" x 7 ft. 8"
  • Cut Size 6 ft. x 8 ft.
  • Tarp Material Vinyl Coated Nylon
  • Fabric Weight 13 oz./yd.
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 7 ft. 8"
  • Insulated No
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • Tarp Finished Width 5 ft. 8"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Grommet Material Brass
  • Grommet Spacing 24"
  • High Visibility No
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list