Skip Content
TARP,NYLON,VINYL LAM,BLACK/GREEN,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,NYLON,VINYL LAM,BLACK/GREEN,20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ62
  • Mfr. Model # 2ZJ62
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.4 lbs

Technical Specs

  • Finished Size 19 ft. x 19 ft. 6"
  • Colour Black/Green
  • Item Tarp
  • Thickness 15 mil
  • Cut Size 20 x 20 ft.
  • Tarp Material Vinyl Coated Nylon
  • Fabric Weight 13 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 19 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 19 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • High Visibility No
  • Breathable No
  • Grommet Material Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list