Skip Content
TARP,NYLON,VINYL LAM,BLACK/GREEN,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,NYLON,VINYL LAM,BLACK/GREEN,16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ61
  • Mfr. Model # 2ZJ61
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Black/Green
  • Thickness 15 mil
  • Finished Size 15 ft. 2" x 19 ft. 6"
  • Item Tarp
  • Cut Size 16 ft. x 20 ft.
  • Tarp Material Vinyl Coated Nylon
  • Fabric Weight 13 oz./yd.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Width 15 ft.
  • Tarp Finished Length 19 ft. 6"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • Grommet Material Brass
  • High Visibility No
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list