Skip Content
TARP,NYLON,VINYL LAM,BLACK/GREEN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,NYLON,VINYL LAM,BLACK/GREEN,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ59
  • Mfr. Model # 2ZJ59
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 11.6 lbs

Technical Specs

  • Finished Size 9 ft. 6" x 11 ft. 4"
  • Colour Black/Green
  • Item Tarp
  • Thickness 15 mil
  • Cut Size 10 ft. x 12 ft.
  • Tarp Material Vinyl Coated Nylon
  • Fabric Weight 13 oz./yd.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 11 ft. 4"
  • Tarp Finished Width 9 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • Breathable No
  • Grommet Material Brass
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list