TARP,MESH TARP,POLYETHYLENE,8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,MESH TARP,POLYETHYLENE,8X12FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUC2
  • Mfr. Model # 5WUC2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 4.92 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Finished Size 8 ft. x 12 ft.
  • Thickness 10 mil
  • Colour Green
  • Tarp Material Polyethylene
  • Cut Size 8 ft. x 12 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 12 ft.
  • Tarp Finished Width 8 ft.
  • Water Resistant/Waterproof None
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Tarp Strength Standard Duty
  • Fabric Weight 5.8 oz./yd.
  • Grommet Spacing 24"
  • Breathable No
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list