Skip Content
TARP,MESH TARP,POLYETHYLENE,8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,8X12FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUA3
  • Mfr. Model # 5WUA3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 5.27 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Black
  • Finished Size 8 ft. x 12 ft.
  • Item Mesh Tarp
  • Thickness 10 mil
  • Tarp Material Polyethylene
  • Cut Size 8 ft. x 12 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof None
  • Tarp Finished Length 12 ft.
  • Tarp Finished Width 8 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • High Visibility No
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list