Skip Content
TARP,MESH TARP,POLYETHYLENE,20X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,20X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUD2
  • Mfr. Model # 5WUD2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 19.03 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Green
  • Thickness 10 mil
  • Item Mesh Tarp
  • Finished Size 20 ft. x 20 ft.
  • Tarp Material Polyethylene
  • Cut Size 20 ft. x 20 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.
  • Tarp Finished Width 20 ft.
  • Water Resistant/Waterproof None
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • High Visibility No
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list