TARP,MESH TARP,POLYETHYLENE,14X24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,MESH TARP,POLYETHYLENE,14X24FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUA9
  • Mfr. Model # 5WUA9
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 16.86 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Black
  • Finished Size 14 ft. x 24 ft.
  • Thickness 10 mil
  • Cut Size 14 ft. x 24 ft.
  • Tarp Material Polyethylene
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Width 14 ft.
  • Water Resistant/Waterproof None
  • Tarp Finished Length 24 ft.
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list