Skip Content
TARP,MESH TARP,POLYETHYLENE,12X16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,12X16FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUE0
  • Mfr. Model # 5WUE0
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 9.45 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Tan
  • Finished Size 12 ft. x 16 ft.
  • Item Mesh Tarp
  • Thickness 10 mil
  • Tarp Material Polyethylene
  • Cut Size 12 ft. x 16 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof None
  • Tarp Finished Length 16 ft.
  • Tarp Finished Width 12 ft.
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Fabric Weight 5.8 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list