Skip Content
TARP,MESH TARP,POLYETHYLENE,12X14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,12X14FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUD9
  • Mfr. Model # 5WUD9
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 9.05 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Finished Size 12 ft. x 14 ft.
  • Item Mesh Tarp
  • Colour Tan
  • Thickness 10 mil
  • Cut Size 12 ft. x 14 ft.
  • Tarp Material Polyethylene
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 14 ft.
  • Water Resistant/Waterproof None
  • Tarp Finished Width 12 ft.
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • Grommet Spacing 24"
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list