Skip Content
TARP,MESH TARP,POLYETHYLENE,10X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,10X30FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUD8
  • Mfr. Model # 5WUD8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 13.8 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Item Mesh Tarp
  • Colour Tan
  • Finished Size 10 ft. x 30 ft.
  • Thickness 10 mil
  • Tarp Material Polyethylene
  • Cut Size 10 ft. x 30 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof None
  • Tarp Finished Length 30 ft.
  • Tarp Finished Width 10 ft.
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list