TARP,MESH TARP,POLYETHYLENE,10X24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARP,MESH TARP,POLYETHYLENE,10X24FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUA4
  • Mfr. Model # 5WUA4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 11.6 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Thickness 10 mil
  • Finished Size 10 ft. x 24 ft.
  • Colour Black
  • Tarp Material Polyethylene
  • Cut Size 10 ft. x 24 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof None
  • Tarp Finished Length 24 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Tarp Finished Width 10 ft.
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • High Visibility No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list