Skip Content
TARP,MESH TARP,POLYETHYLENE,10X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,MESH TARP,POLYETHYLENE,10X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WUC4
  • Mfr. Model # 5WUC4
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 9.4 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Finished Size 10 ft. x 20 ft.
  • Item Mesh Tarp
  • Colour Green
  • Thickness 10 mil
  • Tarp Material Polyethylene
  • Cut Size 10 ft. x 20 ft.
  • Grommet Material Brass
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.
  • Tarp Finished Width 10 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • High Visibility No
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list